Order Entry
United Kingdom
ContactUsLinkComponent
Iron(III) chloride hexahydrate 97-102% ACS
Iron(III) chloride hexahydrate 97-102% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Iron(III) chloride hexahydrate 97-102% ACS
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Calcium:
    <0.01%
  • Copper:
    ≤0.003%
  • Ferrous Iron:
    ≤0.002%
  • Insolubles:
    ≤0.01%
  • Magnesium:
    ≤ 0.005%
  • Nitrate:
    ≤0.01%
  • Phosphorus Compounds (as PO₄):
    ≤0.01%
  • Potassium:
    ≤0.005%
  • Purity:
    97 – 102%
  • Sodium:
    ≤0.05%
  • Sulphate:
    ≤0.01%
  • Zinc:
    ≤0.003%

Specification Test Results

Related Information

Frequently Bought Together