VWR®, Digital Refrigerator and Freezer Thermometer
Catalog # 620-1913
Supplier: VWR Collection
Specifications
- Temperature range:‒10...50 °C/14...122° F (room temperature)
‒50...70 °C/‒58...158°F (fridge/freezer temperature) - Description:Fridges/freezers thermometer
- Environmentally Preferable:
- Temperature accuracy:±1°C/±1,8 °F
- Temperature resolution:0,1 °C
- Probe cable length:1 m
- W×D×H:63×12×48
- Battery life:~ 1 year
- Response time:10 s
- Battery type:1,5 V, size A76 or equivalent
- Pk:1
Specifications
About this item
Digital thermometer for refrigerators and freezers.
- High and low alarm setting
- Waterproof fridge sensor
- °C/°F exchange
Calibration points: 0 and 50 °C
Certifications: This thermometer comes with a Traceable certificate.
Delivery: Supplied with sensor holder, battery and VELCRO® magic tape.