Order Entry
United Kingdom
ContactUsLinkComponent
DL-Malic acid 99+%
DL-Malic acid 99+%
Certificates
undefined
DL-Malic acid 99+%
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    128 to 132 °C
  • Sulfated ash:
    ≤0.1 %
  • Specific optical rotation:
    -0.1° to +0.1° (25 °C, 589 nm) (C=8.5%,H2O)
  • Titration with NaOH:
    ≥99.0 %
  • Lead (Pb):
    ≤2 ppm
  • Impurity:
    ≤1.0 % Fumaric acid
  • Insoluble matter:
    ≤0.1 % (in water)

Specification Test Results

Related Information

Frequently Bought Together