Conductivity meter, handheld, Eutech COND 6+
: EUTECH
This portable economic meter with large LCD display is ideal for quick, accurate conductivity checks in laboratories, field and schools.
- Option of quick, easy automatic calibration or customised, near-to-sample manual calibration
- Auto-ranging for conductivity measurements for fast response and best resolution over wide measurement range
- HOLD function and auto-power off
- Self-diagnostic with message codes for easy troubleshooting
- Electrode with built-in ATC designed for minimal air bubble entrapment during measurement
- Built with shock-resistant ABS plastic and protected by an IP54-rated housing against accidental splashes
- Protective rubber boot shields meter from drops and features a sturdy built-in stand for easy bench top operation
Useful in nutrient and fertiliser checks in hydroponics and agricultural industries. Also suitable for analysing water hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water and incoming process water. Ideal for all types of quality assurance, printing industries and water quality testing.
: Supplied with conductivity electrode ECCONSEN91B.
The kit additionally includes the conductivity carrying kit (includes 1× 1413 uS, 12,88 mS, 84 uS KCl standard solution and 1× deionised (rinse) water (60 ml each).
The kit additionally includes the conductivity carrying kit (includes 1× 1413 uS, 12,88 mS, 84 uS KCl standard solution and 1× deionised (rinse) water (60 ml each).
- Catalog No:
- 663-0353
- 663-0350
- Model:
- Eutech COND 6+
- Eutech COND 6+
- Conductivity range:
- 0 - 19,99 uS/cm
19,9 - 199,9 uS/cm
199,9 - 1999 µS/cm
2,00 - 19,99 mS/cm
20,0 - 199,9 mS/cm - 0 - 19,99 uS/cm
19,9 - 199,9 uS/cm
199,9 - 1999 µS/cm
2,00 - 19,99 mS/cm
20,0 - 199,9 mS/cm
- Conductivity resolution:
- 0,05 % full scale
- 0,05 % full scale
- Conductivity accuracy:
- 1% full scale + 1 LSD
- 1% full scale + 1 LSD
- Conductivity cell constant:
- 0,1 / 1,0 / 10,0
- 0,1 / 1,0 / 10,0
- Conductivity calibration:
- 4 points (1 per range) auto, 5 points (1 per range) manual
- 4 points (1 per range) auto, 5 points (1 per range) manual
- Temperature range:
- 0,0...+80,0 °C
- 0,0...+80,0 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,5 °C
- ±0,5 °C
- Temperature compensation:
- ATC/MTC (0 - 80 °C) (with supplied probe)
- ATC/MTC (0 - 80 °C) (with supplied probe)
- Temperature coefficient:
- 0,0 - 3,0 %
- 0,0 - 3,0 %
- Connections:
- BNC, 2,5 mm phono socket
- BNC, 2,5 mm phono socket
- Power supply:
- 4× 1,5 V ‘AAA’ alkaline batteries
- 4× 1,5 V ‘AAA’ alkaline batteries
- Display:
- LCD
- LCD
- Compliance:
- IP54
- IP54
- W×D×H:
- 85×42×157 cm
- 85×42×157 cm
- Weight:
- 0,255 kg
- 0,255 kg
Frequently Bought Together