Biological Indicator Incubator, 116, Attest™
Catalog # MMMEM118
Supplier: 3M MEDICAL
Specifications
- Temperature range:max. 56 °C
- Description:Biological indicator incubator, with 14-vial (round) and 56 °C steam
- Environmentally Preferable:
- Model:116
- Pk:1
Specifications
About this item
3M™ Attest™ incubators provide optimal conditions for accurate readout using biological indicators.
- Nominal voltage required is 240 V
- 15-well capacity
- Dry block pre-set to 56 °C incubation temperature
- Manage record-keeping with web app and your internet connected PC
The incubator's internal temperatures are rigidly controlled to 56 ±2 °C (133 ±3 °F) and automatically maintained. If a temperature measurement device is used to monitor the incubator, the sensor should be in contact with the metal heating block wall.