Order Entry
United Kingdom
ContactUsLinkComponent
Lutein ≥98%, crystalline solid
Lutein ≥98%, crystalline solid
Supplier:  Cayman Chemical
Certificates
Lutein ≥98%, crystalline solid
Supplier:  Cayman Chemical

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Purity:
    ≥98%
  • Formulation:
    A crystalline solid
  • λmax:
    268, 445, 474 nm
  • Storage:
    – 80 °C
  • Stability:
    ≥2 years

Specification Test Results

Related Information

Frequently Bought Together