Seed testing papers, pleated paper
Catalog # SARTFT200353200011
Supplier: Sartorius
Specifications
- Grade:20
- Description:Pleated strips, white
- Seq:01
- Size:2000×110 mm
- Environmentally Preferable:
- Thickness:0,22 mm
- Weight:110 g/m²
- Pk:1.008
Specifications
About this item
These papers satisfy the requirements for the determination of germination capability according to ISTA (International Seed Testing Association) and are ideal for ensuring optimal moisture content for the most diverse types of seeds and germination forms.
- pH ranges between 6,0 and 7,5
- Wet-strengthened
- Special structure prevents fine seed roots from growing through the paper
- 50 double folds that are 20 mm in depth
The pleated paper is placed in a box; the seeds are distributed among the folds of the pleated paper and covered with a wrapping strip to keep the seeds moist.