Container, LDPE, with taps
Catalog # KOEH3-1075
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Specifications
- Capacity:10 l
- Colour:White
- Height:360 mm
- Material:LDPE
- Environmentally Preferable:
- Pk:1
Specifications
About this item
These containers are made of Low density polyethylene with screw type closure and taps.
- Suitable for liquids