Specifications
- Absorbed capacity:3,3 L
- Description:CXR100 with canister for cryovials (in cryocanes)
- Seq:02
- Environmentally Preferable:
- Model:CXR100
- Weight, full of LN₂:8,3 kg
- Ø×H:234×493 mm
- Daily evaporation:0,20 L*
- Static holding time (days):16*
- Storage capacity of 2 ml vials - capacity (100 vials/box):102**
- Weight, empty:5,3 kg
- Pk:1
Specifications
About this item
Cryo Express 'dry shipper' is designed to transport a variety of materials safely at cryogenic temperatures. It has replaceable absorbent material enabling easy cleaning of the shippers. Storage temperature inside the shipping cavity remains at a minimum of −150 °C until the liquid nitrogen evaporates from the absorbent material. If the unit is tipped over the absorbent material prevents a liquid spill.
- Advanced concept absorbent enables faster charging
- Complies with IATA regulations for shipping non-infectious samples
- Hard shell shipping case has shock resistant foam liner and hinged lid to provide extra protection in transit
- Compact, lightweight design with lockable lid
- Optional data logger
Data loggers and cables:
Data loggers for the CXR100 refrigerators provide logging and non volatile storage of 4096 temperature measurements. The units comply with; 89/336/EEC (EMC Directive). RTCA D0160D Section 21.4, Radiated Emissions Cat B (for safe operation on board aircraft):
- Logging interval adjustable from 1 minute to 30 minutes
- Non-rechargeable lithium cell battery (minimum five year operation)
- PC interface for setting up, collection and analysis of data (PC cable and software required, but not supplied)
- Measuring range, −199 to +40 °C (accuracy ±3 °C)
** 1,2 or 2,0 ml vial size with Ø 12,5 mm (internal thread); 6 vials per cane (no cryosleeve)/100 vials per box.