Small tray dryer, FreeZone®
Catalog # LBCP780701050
Supplier: LABCONCO
Specifications
- Seq:03
- W×D×H:389×470×460 mm
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health,Sustainable Packaging
- Pk:1
- Type:Tray dryer, small, UK-plug, 230 V, 50/60 Hz
Specifications
About this item
These FreeZone® small tray dryers provide precise control and program flexibility for consistent performance and are designed for lyophilising small to moderate bulk sample loads or numerous sample batches.
- Precision with 3 heated shelves up to +60 °C
- Clear acrylic viewing door provides complete visibility of the shelves
- Temperature and vacuum level controls in 30 programs with up to 16 segments each
- Quality reassurance with onboard data collection and real time graphing
- Sample probes with remote notification of operating parameters or alerts
Small tray dryers include three heated shelves with sensors for monitoring sample temperature. Microprocessor maintains the system temperature within 3 °C of set point. One-touch data logging and display provides information to maximise sample quality and minimise run time. Customisable settings include language, time zone, temperature and vacuum. Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses.
Certifications: 60 Hz models conform to UL Standard 61010-1 and CAN/CSA C22.2 No. 61010-1. 50 Hz models conform to CE conformity marking.
Ordering information: Supplied with 3 shelves. Model requires: Vacuum pump with a displacement of at least 98 litres per minute, 0,002 mbar ultimate pressure and fitting suitable for 3/4" Int.Ø. vacuum hose which are not supplied with the dryer. Please order these separately.