VWR® VMS Advanced Magnetic Hotplate Stirrers
Compact stirrers with a ceramic glass plate provide excellent chemical resistance. Units feature digital error code display, a 'hot' top indicator to warn users that surface is hot, a fixed safety circuit that shuts off the heater if temperature rises above 550 °C, and three operating modes to choose from (standard, safe and adjustment protection). Stirrers have a speed display scale and optional capability to connect directly to a PT1000 temperature sensor; when using this functionality, control accuracy in the medium is ±0,5 °C.
- Exact temperature setting via digital potentiometer
- Simultaneous digital display of target and actual temperatures via LCD
- Display of actual temperature value in medium with 0,1 °C resolution when using PT1000 temperature sensor
- Stirrer can be controlled using two microcontrollers
IP protection class according to DIN EN 60529: IP 21
: Protection class according to DIN EN 60529: IP 21
: Supplied with PT1000 probe. A wide range of optional accessories are available.
- Catalog No:
- 442-0665
- 442-0668
- 442-0662
- Model:
- VMS-C7 Advanced
- VMS-C10 Advanced
- VMS-C4 Advanced
- Plate material:
- Glass-ceramic
- Glass-ceramic
- Glass-ceramic
- Plate dimensions:
- 180×180 mm
- 260×260 mm
- 100×100 mm
- Max. stirring capacity H₂O:
- 10 L
- 15 L
- 5 L
- Speed range:
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- W×D×H:
- 215×330×105 mm
- 300×415×105 mm
- 150×260×105 mm
- Temperature range:
- 50…500 °C
- 50…500 °C
- 50…500 °C
- Heat output:
- 1000 W
- 1500 W
- 250 W
- Power input/output:
- 15/1,5 W
- 15/1,5 W
- 15/1,5 W
- Weight:
- 5 kg
- 6 kg
- 3 kg
Frequently Bought Together