ATC probes, epoxy body, Orion™
662-1536
- Connection:MiniDIN
- Ø×L:6×120 mm
- Type:927005MD
- Description:Orion ATC probe 927005MD
- Material:Epoxy
- Seq:06
- Environmentally Preferable:
- Pk:1
- Temp.:0...+80 °C
- pH:0 - 14
Automatic Temperature Compensation (ATC) probes for fast, accurate measurements in the lab or field.
- 927005MD automatically corrects pH measurements for variation in electrode slope due to temperature change
- Epoxy body for use in rugged environments
- Compatible with Orion meters
Electrode with MiniDIN connector is designed for use with Orion Star series meters.
Electrode with 3,5 mm phono tip connector is designed for use with the 310, 320, 330, 350 and 370 PerpHecT meters as well as the 162A, 535A, 550A and 555A meters.
Electrode with 8 pin DIN connector is designed for use with A series and Aplus series meters.