- Model:SPOT™ II Ultimate
- Seq:01
- Environmentally Preferable:
- Pk:1
Fully automated solution for fast and reliable purification, i.e. of intermediate and final products, in mg up to gram range, in synthesis labs. The level of automatisation guarantees maximum efficiency and maximum performance for fastest purification results.
- Manual injection via 4-way-valve
- System control with the easy to use Armen Glider Flash software
- Control of the different components via touch screen (12") or conventional PC (optional)
- Data transfer with a lot of different connections including USB
SPOT™ II Ultimate System 250 ml/min quaternary gradient dual wavelength.
The system configuration allows quaternary gradients up to a flow rate from 250 ml/min with a max. back pressure of 35 bar.
Spectral photometer with dual wavelength measurement (wavelength range 200 to 600 nm) and high pressure prep cell.
Fraction Collector with up to three racks with 192 tubes Ext.Ø 18 mm. Different tube dimension available (optional), unlimited collection cycles. Switching valve with waste/Collector position.
Not available through Avantor Int. in Denmark.