Membrane filters, nylon, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
High quality nylon membranes are suitable for filtering aqueous solutions and most organic solvents. They are suitable for use with a wide range of biological preparations and can be used where other membranes are unsuitable or difficult to use.
- Flexible, durable and tear resistant
- Can be autoclaved at 135 °C
Nylon membranes are hydrophilic, eliminating the need for wetting agents that could be extracted when filtering aqueous solutions.
Specifications
- Catalog No:
- 514-0108
- 516-1746
- 514-0107
- 514-0774
- 514-0773
- 516-1744
- 514-0571
- 514-0950
- 514-0570
- 514-0951
- Pore size:
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,20 µm
- 0,20 µm
- 0,80 µm
- 0,20 µm
- 0,20 µm
- 1,00 µm
- Thickness:
- 150 - 187 µm
- 150 - 187 µm
- 150 - 187 µm
- 150 - 187 µm
- 150 - 187 µm
- 150 - 187 µm
- 137 - 200 µm
- 150 - 187 µm
- 150 - 187 µm
- —
- Water flow rate:
- >60 ml/min (0,35 bar)
- >60 ml/min (0,35 bar)
- >60 ml/min (0,35 bar)
- >60 ml/min (0,35 bar)
- >50 ml/min (0,35 bar)
- >50 ml/min (0,35 bar)
- >180 ml/min (0,35 bar)
- >50 ml/min (0,35 bar)
- >50 ml/min (0,35 bar)
- —
- Max. temperature:
- 135 °C
- 135 °C
- 135 °C
- 135 °C
- 135 °C
- 135 °C
- 135 °C
- 135 °C
- 135 °C
- 135 °C
Specifications
Frequently Bought Together