HPLC columns, Chromolith® Phenyl
1.52059.0001
: Merck
- Column Format:Guard cartridge
- Ø int.:4,60 mm
- Length:5 mm
- Seq:04
- Environmentally Preferable:
- Surface area:300 m²/g
- Carbon load:11%
- Phase:Phenyl
- Pk:3
Chromolith® Phenyl HPLC columns offer greater selectivity towards aromatic ring-containing compounds than standard alkyl phases. These columns are ideal for the separation of aromatic compounds, flavonoids, fatty acids, PAH, preservatives, purines and pyrimidines.
- High throughput at high flow rates
- Possibility of flow gradients
- Added column performance by column coupling
- Rigid monolithic structure for longer lifetime
- Less matrix-sensitivity