Order Entry
United Kingdom
ContactUsLinkComponent
EDTA (ethylenediamine tetraacetic acid) ≥99.5%, white powder for electrophoresis
EDTA (ethylenediamine tetraacetic acid) ≥99.5%, white powder for electrophoresis
Supplier:  MP Biomedicals
Certificates
undefined
EDTA (ethylenediamine tetraacetic acid) ≥99.5%, white powder for electrophoresis
Supplier:  MP Biomedicals

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99.5%
  • FTIR:
    Conforms to Standard
  • pH (sat'd soln):
    2-3
  • Heavy Metals (as Pb):
    ≤10ppm
  • Iron (Fe):
    ≤50ppm
  • Sulfated Ash:
    ≤0.1%

Specification Test Results

Frequently Bought Together