Upright microscope, CX23
Catalog # OLYMK23009042
Supplier: OLYMPUS OPTICAL
Specifications
- Magnification:4×, 10×, 40×
- Model:CX23-LED-RFS2
- Description:Upright microscope, with UK plug
- Seq:02
- Environmentally Preferable:
- Interpupillary adjustment:48 - 75 mm
- W×D×H:198×398×386 mm
- Condenser:Abbe condenser NA 1.25 with oil immersion and built-in aperture iris diaphragm
- Observation method:Brightfield and darkfield
- Eyepieces:WF 10×/20 mm with pointer adjustment
- Focusing system:Coaxial coarse and fine knobs
- Head:30° inclined
- Illumination:LED (0,5 W)
- Nosepiece:Quadruple
- Stage:Wire movement mechanical fixed stage: 174×89 mm (movement: 76×30 mm)
- Weight:5,9 kg
- Pk:1
- Type:Binocular
Specifications
About this item
This educational microscope with plan achromat objectives and transmitted Köhler illumination ensures an outstanding optical performance thanks to a greater field number (FN of 20) than most standard microscopes in this class.
- LED light source provides long life time of 20000 hours; low power consumption
- Objectives, eyepieces and observation tube with anti-fungus coating
- Molded grips add comfort and safety when retrieving the microscope from high places, such as shelves
- Eyepieces can be fixed in place to help prevent damage or loss during transportation
- Rotational binocular tube can be locked for secure positioning
- Rackless stage and stage cover for a safe and stable longtime operation
- Focus lock prevents objectives and specimen from any damage
Ideal for use in schools.
Delivery: Supplied ready-to-use with eyepieces, objectives and dust cover.