Water purification system, Barnstead™ Pacific™ TII
The Pacific TII water purification system converts tap water into Type 2 high purity water.
- Optional UV lamp prevents biological contamination
- Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket
- Water is dispensed directly from storage tank
- Automatic return to 'operating' mode ensures recirculation during standstill periods
- The high performance reverse osmosis membrane removes approximately 98% of inorganic ions and 99% of all dissolved organic substances as well as microorganisms and particles
- The cartridge further purifies the reverse osmosis permeate to produce high purity water as required by international standards
- The 254 nm UV transmission ensures optimal UV irradiation
: All systems have a built-in wall bracket and include an RO membrane, a high purity water cartridge, and pressure regulator. UV lamp also included on applicable units ('UV').
- Catalog No:
- BARN50132124
- BARN50132123
- BARN50132132
- BARN50131982
- BARN50132131
- BARN50132125
- Model:
- Pacific TII 12
- Pacific TII 7
- Pacific TII 12
- Pacific TII 20
- Pacific TII 7
- Pacific TII 20
- Feed water:
- Portable tap water
- Portable tap water
- Portable tap water
- Portable tap water
- Portable tap water
- Portable tap water
- Flow rate:
- 0,2 (12 l/h) l/min
- ~0,12 (7 l/h) l/min
- 0,2 (12 l/h) l/min
- ~0,33 (20 l/h) l/min
- ~0,12 (7 l/h) l/min
- ~0,33 (20 l/h) l/min
- Conductivity:
- 0,1 - 1,0 µS/cm
- 0,1 - 1,0 µS/cm
- 0,1 - 1,0 µS/cm
- 0,1 - 1,0 µS/cm
- 0,1 - 1,0 µS/cm
- 0,1 - 1,0 µS/cm
- TOC content:
- <30 ppb
- <30 ppb
- <30 ppb
- <30 ppb
- <30 ppb
- <30 ppb
- Resistivity at +25 °C:
- 10 − 1 MΩ/cm
- 10 − 1 MΩ/cm
- 10 − 1 MΩ/cm
- 10 − 1 MΩ/cm
- 10 − 1 MΩ/cm
- 10 − 1 MΩ/cm
- Bacteria:
- 99%
- 99%
- 99%
- 99%
- 99%
- 99%
- Particles:
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- W×D×H:
- 372×330×613 mm
- 372×330×613 mm
- 372×330×613 mm
- 372×330×613 mm
- 372×330×613 mm
- 372×330×613 mm
- Weight:
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
Frequently Bought Together