Specifications
- Final fineness:<80 nm
- Material feed size:<5 mm*
- Description:Ball mill, high energy Emax
- Environmentally Preferable:
- Batch/sample volume:max 2×45 ml*
- Dimensions:625×645×525 mm (with closed cover)
- Drive:3-phase asynchronous motor with frequency converter
- Grinding jar volumes:50 - 125 ml
- Grinding stations:2
- Grinding time setting:1 s - 100 min
- Motor rating input:2600 W
- Motor speed 50 Hz:300 - 2000 min-1
- Power consumption:3100 W
- Power supply:200 - 240 V, 50/60 Hz
- Weight:120 kg
- Pk:1
Specifications
About this item
This high energy ball mill is ideal for nano grinding, size reduction, homogenising, mechanical alloying, colloidal milling and high energy comminution. The unique combination of high friction and impact results in extremely fine particles within the shortest amount of time. Emax is capable of continuous grinding operation without interruptions for cooling down.
- Temperature-controlled grinding
- Range of jar materials allow for contamination-free grinding
- Speed of 2000 min⁻¹ allow for ultra-fast pulverisation of the sample
- Special jar design improves mixing of the sample, resulting in narrow particle size distribution
The novel size reduction mechanism of the Emax unites the advantages of different mill types: high-frequency impact (mixer mill), intensive friction (vibratory disc mill) and controlled circular jar movements (planetary ball mill) allow for unrivaled grinding performance. Safety features such as the integrated safety closure of the grinding jar, temperature control with automatic start/stop system, and integrated imbalance controls make operation of the bench-top mill Emax very user-friendly.