Order Entry
United Kingdom
ContactUsLinkComponent
Microbiological safety cabinets, class II, MSC 1200
Microbiological safety cabinets, class II, MSC 1200
Catalog # 135-2089
undefined
Microbiological safety cabinets, class II, MSC 1200
Catalog # 135-2089

Specifications

  • Noise level:
    <54 dB(A)
  • Description:
    Biological safety cabinet, Class II, MSC1200
  • Model:
    Guardian MSC1200
  • Ext. W×D×H:
    1200×750×2230 mm
  • Filters:
    HEPA H 14 EN 1822, 99,99% at 0,3µm particle size
  • Int. W×D×H:
    1197×630×754 mm
  • Pk:
    1

Specifications

About this item

The Guardian MSC1200 is a double HEPA filter cabinet designed for all biological, microbiological, tissue culture materials for research and routine applications. It is fitted with the very latest Visionaire® touch screen control system. The full colour screen measures 11 cm across and has over 130000 pixels. The Visionaire system also controls and monitors all other aspects of the unit’s operation and maintenance such as: hours run, hours since last service, service dates and intervals, UV light hours run, filter fitted dates and replacement product codes, commissioning date.

  • Motorised and angled sliding sash with easy clean feature
  • Three-part removable polished stainless steel work surface
  • PIN code access for safety
  • Optional uninterruptible power supply
  • Timer start-up and shut down to save working time