Avantor® ACE® CN, HPLC Columns, 10 µm
: Avantor
These Avantor® ACE® CN columns provide great reproducibility and column lifetime.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Can be used under both reversed phase and normal phase conditions
- Capillary to preparative dimensions
- Wide range of particle sizes (2 µm to 10 µm) and complementary phases
- Useful for the separation of polar analytes and compounds with double and triple bonds
- Method validation kits contain three different batches of the same phase - available on request
These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative. These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Catalog No:
- ACE-134-7530
- ACE-134-0110GD
- ACE-134-3004
- ACE-134-2504
- ACE-134-2520
- ACE-134-2530
- ACE-134-2510
- ACE-134-1020
- ACE-134-1030
- ACE-134-3030
- ACE-134-1520
- ACE-134-7520
- ACE-134-3020
- ACE-134-1010
- ACE-134-1530
- ACE-134-0530
- ACE-134-1510
- ACE-134-2546
- ACE-134-0510
- ACE-134-1220
- ACE-134-1246
- ACE-134-0520
- Carbon load:
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- pH range:
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
Guard holders and accessories
Frequently Bought Together