Order Entry
United Kingdom
ContactUsLinkComponent
Laboratory tables
Laboratory tables
Catalog # METOLTSM36UPB
undefined
Laboratory tables
Catalog # METOLTSM36UPB

Specifications

  • Description:
    Mobile laboratory table with stainless steel black phenolic top and 3-sided frame
  • Seq:
    06
  • W×D×H:
    762×908×914 mm
  • Environmentally Preferable:
  • Pk:
    1
  • Weight:
    37 kg

Specifications

About this item

These stainless steel laboratory workbenches available top materials include type 304 stainless and TRESPA phenolic resin.

  • Corrosion resistantance
  • Easily cleanable smooth surfaces
  • Maximum load capacity is upto 273 kg
Ordering information: Casters should be ordered separately.
Caution: *Mobile posts include an adaptor insert that will accept Metro 127 mm stem casters.