Bump caps, First Base 3 Classic
Catalog # 111-2254
Supplier: SCOTT SAFETY
Specifications
- Colour:Hi-vis orange
- Description:Bump cap, standard peak length (70 mm)
- Seq:02
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This stylish bump cap is made from lightweight, microfibre fabric. Its unique shell design delivers optimum protection and is shaped over the ear to provide enhanced compatibility with other forms of PPE.
- Microfibre fabric reduces humidity and allows air circulation
- Side mesh ventilation enhances breathability
- Uses a unique flexible shell design to provide an optimum fit
- Elasticated adjustment strap positions beneath the occipital bone for increased stability
- High visibility versions available including waterproof, EN 471 specified fabrics with 15 mm reflective tape
- High visibility option for enhanced user safety
Certifications: EN 812