Order Entry
United Kingdom
ContactUsLinkComponent
 
Stand alone Prep scale vacuum degassing system, Systec®
  HPLC0001-6484
Stand alone Prep scale vacuum degassing system, Systec®
  HPLC0001-6484

 

  • Flow rate:
    40 ml/min
  • Max. pressure:
    4,8 bar
  • Description:
    Stand alone Prep scale vacuum degassing system
  • Environmentally Preferable:
  • Int. volume:
    480 µl
  • Channels:
    2 × 13,8 ml
  • Pk:
    1

 

 

The Systec® Stand-Alone Prep-Scale HPLC vacuum degassing systems is high-efficiency, in-line modules that remove dissolved gases from the mobile phase. Their unique design assures reliable continuous operation and the highest level of performance available without the need for helium sparging. Up to five solvent lines may be degassed simultaneously by one unit.