Order Entry
United Kingdom
ContactUsLinkComponent
 
Heracell™ VIOS CO₂ incubators
 
undefined
Heracell™ VIOS CO₂ incubators

 

  • Catalog No:
  • 390-1040
  • 390-4426
  • 390-1543
  • 390-1542
  • 390-1541
  • 390-1540
  • 390-1539
  • 390-0906
  • 390-1536
  • 390-1038
  • HERA51901126
  • 390-0900
  • 390-0898
  • Model:
  • VIOS 160i, dual stack
  • VIOS 160i, dual stack
  • VIOS 160i, dual stack
  • VIOS 160i, dual stack
  • VIOS 160i
  • VIOS 160i
  • Temperature variation (spatial):
  • > ±0,3 °C
  • > ±0,3 °C
  • > ±0,3 °C
  • > ±0,3 °C
  • > ±0,3 °C
  • > ±0,3 °C
  • Capacity:
  • 2×165 L
  • 2×165 L
  • 2×165 L
  • 2×165 L
  • 165 L
  • 165 L
  • Convection type:
  • Directly heated chamber
  • Directly heated chamber
  • Directly heated chamber
  • Directly heated chamber
  • Directly heated chamber
  • Directly heated chamber
  • CO<sub>2</sub> control (%):
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • CO₂ range:
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • Shelves supplied (max.):
  • 2×3 (10)
  • 2×3 (10)
  • 2×3 (10)
  • 2×3 (10)
  • 3 (10)
  • 3 (10)
  • Max. load per shelf:
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • Int. W×D×H:
  • 470×576×607 mm (one unit)
  • 470×576×607 mm (one unit)
  • 470×576×607 mm (one unit)
  • 470×576×607 mm (one unit)
  • 470×576×607 mm
  • 470×576×607 mm
  • Ext. W×D×H:
  • 637×880×900 mm (for one unit)
  • 637×880×900 mm (for one unit)
  • 637×880×900 mm (for one unit)
  • 637×880×900 mm (for one unit)
  • 637×880×900 mm
  • 637×880×900 mm
  • Temperature range:
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Temperature control:
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • Humidity:
  • >93% RH at 37 °C
  • >93% RH at 37 °C
  • >93% RH at 37 °C
  • >93% RH at 37 °C
  • >93% RH at 37 °C
  • >93% RH at 37 °C
  • Electrical:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Weight:
  • 2×83 kg
  • 2×83 kg
  • 2×83 kg
  • 2×83 kg
  • 83 kg
  • 83 kg

 

O2 control

 

Frequently Bought Together