Order Entry
United Kingdom
ContactUsLinkComponent
VWR®, Thermal Cyclers
VWR®, Thermal Cyclers
Supplier:  VWR Collection
Certificates
undefined
VWR®, Thermal Cyclers
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 732-2554
  • 732-2914
  • 732-2555
  • 732-2915
  • 732-2551
  • 732-2552
  • 732-2549
  • 732-2550
  • 732-2548
  • Model:
  • UNO96 HPL
  • UNO96 HPL Gradient
  • Doppio
  • Doppio Gradient
  • UNO96 Gradient
  • UNO384
  • UNO96
  • Block homogeneity:
  • ±0,2 °C at 72 °C
  • ±0,2 °C at 72 °C
  • ±0,2 °C at 72 °C
  • ±0,2 °C at 72 °C
  • ±0,2 °C at 72 °C
  • ±0,2 °C at 72 °C
  • ±0,2 °C at 72 °C
  • Control accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Cooling ramp rate:
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Display:
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
  • Gradient:
  • -
  • +
  • -
  • +
  • +
  • -
  • -
  • Gradient temperature range:
  • -
  • 35...105 °C
  • -
  • 35...105 °C
  • 35...105 °C
  • -
  • -
  • Heating ramp rate:
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Max. 5 °C/s
  • Interfaces:
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • 4× USB, 1× Ethernet (MS Windows®, Linux)
  • Lid temperature range:
  • 40...120 °C
  • 40...120 °C
  • 40...120 °C
  • 40...120 °C
  • 40...120 °C
  • 40...120 °C
  • 40...120 °C
  • Programs:
  • Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
  • Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
  • Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
  • Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
  • Unlimited number of programs via network PC or USB memory sticks: internal memory for 500000 typical PCR protocols
  • Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
  • Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
  • Temperature range:
  • 4...105 °C
  • 4...105 °C
  • 4...105 °C
  • 4...105 °C
  • 4...105 °C
  • 4...105 °C
  • 4...105 °C

Specifications

Frequently Bought Together