Order Entry
United Kingdom
ContactUsLinkComponent
Rotary evaporators, Rotavapor® R-100 Essential
Rotary evaporators, Rotavapor® R-100 Essential
Supplier:  BUCHI
Certificates
Rotary evaporators, Rotavapor® R-100 Essential
Supplier:  BUCHI

Specifications

  • Catalog No:
  • BUCH11100C201
  • BUCH11100V211
  • BUCH11100V2021
  • Model:
  • R-100
  • R-100
  • R-100
  • Rotation speed:
  • 20 - 280 min⁻¹
  • 20 - 280 min⁻¹
  • 20 - 280 min⁻¹
  • Heating capacity:
  • 1300 W
  • 1300 W
  • 1300 W
  • Vacuum:
  • < 10 mbar (with V-100 pump)
  • < 10 mbar (with V-100 pump)
  • < 10 mbar (with V-100 pump)
  • Bath capacity:
  • 4 L
  • 4 L
  • 4 L
  • W×D×H:
  • 617×898×502 mm
  • 617×898×502 mm
  • 617×898×502 mm
  • Temperature range:
  • 20…95 °C
  • 20…95 °C
  • 20…95 °C

Specifications

Frequently Bought Together