Disinfectant, cold sterilant for medical devices, Rely+On® PeraSafe®
Catalog # DAYI332003
Supplier: DAY IMPEX
Specifications
- Description:Rely+On® PeraSafe®
- Environmentally Preferable:
- Model:Rely+On® PeraSafe®
- Bactericidal activity:S.aureus, E.coli, Bacillus subtilis var niger, P.aeruginosa, Mycobacterium tuberculosis, Campylobacter jejuni
- Fungicidal activity:C.albicans, A.niger
- Virucidal activity:HIV, Adenovirus, Hepatitis B and C
- Pk Info:16,2 g for 1 L of disinfectant solution
- Pack type:Sachet
- Pk:100
Specifications
About this item
Rely+On® PeraSafe® is a medical device compatible, chemical sterilant and significantly more rapid and effective alternative than glutaraldehyde for cold steralisation of medical instruments. The powder generates peracetic and peracetyl ions in situ when dissolved in water resulting in a highly effective biocidal, neutral pH solution.
- Extremely rapid action, sterilises in 10 minutes, disinfects in 5 minutes
- Total biocidal spectrum
- Environmentally friendly, no special disposal procedures
- Non corrosive, safe and non toxic to users