Order Entry
United Kingdom
ContactUsLinkComponent
VWR® INCU-Line®, Shaking Incubators
VWR® INCU-Line®, Shaking Incubators
Supplier:  VWR Collection
Certificates
undefined
VWR® INCU-Line®, Shaking Incubators
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0733
  • 444-0732
  • Model:
  • ILS 6
  • ILS 4
  • Shaking motion:
  • Orbital
  • Orbital
  • Temperature range:
  • Ambient +5…80 (in 0,1 °C increments)
  • Ambient +5…80 (in 0,1 °C increments)
  • Temperature stability:
  • ±0,25 °C
  • ±0,25 °C
  • Speed range:
  • 20 - 300 min⁻¹
  • 20 - 300 min⁻¹
  • Temperature accuracy at 37 °C:
  • ±0,1 °C
  • ±0,1 °C
  • Int. W×D×H:
  • 442×396×406 mm
  • 343×375×381 mm
  • W×D×H:
  • 574×544×635 mm
  • 425×550×580 mm
  • Timer:
  • 0 - 99 min/continuous
  • 0 - 99 min/continuous
  • Weight:
  • 63,6 kg
  • 37,7 kg
  • Orbit:
  • 19 mm
  • 19 mm

Specifications

Frequently Bought Together