Order Entry
United Kingdom
ContactUsLinkComponent
 
Viscometer baths, Viscotemp and Viscocool series
  645-0064
 :  LAUDA
Viscometer baths, Viscotemp and Viscocool series
  645-0064
 :  LAUDA

 

  • Description:
    Background lighting for Viscotemp 24
  • Seq:
    10
  • Environmentally Preferable:
  • Pk:
    1

 

 

Viscotemp 15, 24, and 40 viscometer baths have high-quality stainless steel baths with a glass viewing window, units can be used in the temperature range from 0 up to 105 °C. The Viscocool thermostat has integrated Peltier elements replace cooling water and additional coolers.The clearly designed single-chamber system with optional background lighting, ensures a clear glass view and can be easily cleaned. They are ideal for determining the viscosity index of motor oils or the viscosity of plastics in solution.

  • Working temperature range up to 100 °C
  • Resolution of indication 0,01 °C

The Viscotemp 15 models offer space for up to four manual maesuring stations or two automatic measuring stands, iVisc or S 5 (PVS). Viscotemp 24 models have space for seven viscometers or up to four automatic measuring stands. Both versions can be fitted with cleaning modules. Viscotemp 40 was designed exclusively for manual measurements with twelve measuring stations. Using Therm 180 heat transfer liquid (available separately), the thermostats can be operated as a corrosion-resistant thermostating bath for aggressive samples, e.g. for polyamides dissolved in sulphuric acid.

Silver controller:
Heating power 1,3 kW
LCD display
Programmer with one programme and 20 segments

Gold controller:
Heating power 2,6 kW
Coloured TFT display
Programmer with five programmes and 150 segments

Maximum pump capacity:
All models: 22 L/min, 0,55 bar

 : Supplied without cover plates/bath bridge which must be ordered separately.
 : * Requires cooling unit for temperatures around or below ambient.