Order Entry
United Kingdom
ContactUsLinkComponent
Conductivity cell
Conductivity cell
Catalog # JENW99959-74
Supplier:  Cole-Parmer
undefined
Conductivity cell
Catalog # JENW99959-74
Supplier:  Cole-Parmer

Specifications

  • Conductivity:
    0 - 200 μS
  • Connection:
    DIN, 1 m cable
  • Ø×L:
    12,7×120 mm
  • For:
    Pure water
  • Type:
    Ultra-pure water conductivity probe, for bench meters
  • Description:
    Conductivity probe with ATC, for bench meters
  • Material:
    PVC
  • Environmentally Preferable:
  • Pk:
    1
  • Temp.:
    0...+50 °C
  • Cell constant:
    0,086 ±10%

Specifications

About this item

This probe is manufactured from PVC and stainless steel and is designed for the measurement of purified water.