Cleanroom mops
141-0996
- Colour:Blue/white
- Description:CleanTech Duo microfibre laminated mop
- Length:500 mm
- Seq:01
- Environmentally Preferable:
- Pk:1
The Duo mop concept is designed to meet the high demands for effective cleaning and disinfection of cleanroom and controlled environments. The Duo mop concept gives you twice the area cleaned with the same mop head.
- The microfibre composition removes and holds particulates from the surface, including up to 99,9% bacteria removal
- Designed for use in cleanroom class ISO 5/GMP A+B/FED209D Class 100
- Suitable for bucket and pre-prepared method
CleanTech Duo mop:
- Microfibre laminated cleanroom foam for cleaning/disinfecting floor, walls and ceilings
- Excellent microfibre cleaning results has been independently proven
SanTech Duo mop:
- Polyester laminated cleanroom foam for disinfecting floor, walls and ceilings
- Excellent liquid absorbency as well as good lint-free resistance