Trousers, pro service, Windstopper® 218 GWB
KWIN100368940C44
- Clothing Size:34 (men)
- Garment fit:Regular
- Garment application:Services
- Gender:For men
- Risk area:Cold
- Colour:Black
- Seq:31
- Environmentally Preferable:
- Fabric:67% polyester and 33% cotton
- Sleeve or leg length:Long
- Weight:290 g/m²
- Pk:1
These breathable trousers are made of water-repellent 3-layer Windstopper® material consisting of 67% polyester and 33% cotton.
- Windproof and water-repellent, breathable
- Preshaped knees
- Two front pockets, two back pockets with flap
- Two leg pockets with flap and velcro fastening, 1 with mobile phone pocket, 1 with pen pocket and concealed ID-card pocket
Weight: 290 g/m²