Manual colony counter, Quebec®
Catalog # REIC13332600
Supplier: REICHERT
Specifications
- Description:Manual colony counter
- Environmentally Preferable:
- Electrical:220 V/50 Hz
- W×D×H:267×279×254 mm
- Dish size:Ø 113 mm
- Illumination:Tungsten lamp, 40 W
- Magnification:1,5×
- Pk:1
Specifications
About this item
This manual colony counter is used in counting bacteria colonies that are presented against a dark background positioned to eliminate parallax errors.
- Focus lens by sliding rod; swing away when not in use
- Second optional lens may be attached to increase magnification to 3×
- Sheet metal case finished in contrasting grey-beige acrylic enamel and black suede
Certifications: CSA certified - UL listed.
Ordering information: Complete with Wolffhuegel guide plate and three-wire cord.