Water jet pump
AZLOPWD003
- Final pressure:16 mbar
- Water consumption:190 l/h
- Description:Water jet vacuum pump
- Environmentally Preferable:
- Flow rate pressure/suction:~6,67 l/min
- Pk:1
- Temperature:12 °C
- Water pressure:3,5 bar
Water jet pump suitable for most laboratory water pressures with integrated non-return valve that increases safety and a detachable vacuum connection for 6 to 9 mm bore tubing.
: Supplied with water inlet hose connection and R ³/₄" threaded tap connectors, with R ¹/₂" reduction adapter.