Order Entry
United Kingdom
ContactUsLinkComponent
Beakers, low form, borosilicate glass, PYREX®
Beakers, low form, borosilicate glass, PYREX®
Catalog # CORN1000-30
Supplier:  Corning
undefined
Beakers, low form, borosilicate glass, PYREX®
Catalog # CORN1000-30
Supplier:  Corning

Specifications

  • Ext.Ø:
    35 mm
  • Capacity:
    30 ml
  • Height:
    56 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Pk:
    12

Specifications

About this item

Made of PYREX® borosilicate glass.

  • PYREX®, Soda-lime glass, with spout
  • Very good chemical resistance
  • Good temperature resistance

Manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength.

Sizes 250 ml and larger have a double graduated metric scale to indicate approximate content. The 10 ml size is not graduated. All sizes have an extra large marking spot.

Certifications: Meet ASTM E960 specifications.
Ordering information: The variety pack includes one of each of the following beakers: 50, 100, 250, 600 and 1000 ml.