HPLC columns, Acclaim™ RSLC Explosives E2
Catalog # 555-7512
Supplier: Thermo Fisher Scientific
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:2,2 µm
- Pore size:120 Å
- Length:150 mm
- Seq:02
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Acclaim explosives columns are specifically designed for explosives analysis (EPA Method 8330) and are ideal for nitroaromatics and nitramines.
- Reproducible performance
- Simple isocratic elution conditions
- Unique selectivities for separating other nitroaromatic molecules
- Rugged columns with good lot-to-lot reproducibility