Chromatography column with disc
Catalog # WITG2.133.009
Supplier: witeg Labortechnik
Specifications
- Ø int.:15,00 mm
- Socket size:14/23 NS
- Capacity:70 ml
- Description:Chromatography column with fused-in sintered glass-disc
- Length:400 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Chromatography column made of borosilicate glass with fused in sintered glass disc with P0 porosity.
- ST-PTFE-stopcock
- Screw thread retaining nut