Jugs, wide neck, with handles, HDPE
215-0222
: SEMADENI
- Ext.Ø:285 mm
- Capacity:25 l
- Height:530 mm
- Environmentally Preferable:
- Neck I-Ø:143 mm
- Pk:1
HDPE, translucent., with two plastic side handles and screw cap with sealing device. Tightness of the closure when transporting low-viscosity media not guaranteed.
- Good chemical resistance
- Good temperature resistance
With two plastic side handles and screw cap with sealing device. Tightness of the closure when transporting low-viscosity media not guaranteed.