Cation exchange chromatography column, HiPrep™ SP FF
28-9365-44
: Cytiva
- Flow rate:2 - 10 ml/min
- Ø int.:16,00 mm
- Particle Size:90 µm
- Max. pressure:1,5 bar
- Capacity:20 ml
- Description:HiPrep™ SP FF 16/10
- Length:100 mm
- Seq:01
- Environmentally Preferable:
- pH range:4 - 13
- Column hardware:PP
- Pk:1
HiPrep™ SP FF are ready to use strong cation exchange columns prepacked with SP Sepharose™ Fast Flow for fast, preparative separations of proteins and other biomolecules using ion exchange (IEX) chromatography.
- HiPrep™ columns provide fast, reliable and reproducible preparative ion exchange separations
- Good flow rates and high capacity
- The industry standard for ion exchange chromatography
Compatible with single-pump configurations and chromatography systems such as ÄKTA design. Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient.