Order Entry
United Kingdom
ContactUsLinkComponent
Affinity chromatography column, HiScreen™ IMAC FF
Affinity chromatography column, HiScreen™ IMAC FF
Catalog # 28-9505-17
Supplier:  Cytiva
undefined
Affinity chromatography column, HiScreen™ IMAC FF
Catalog # 28-9505-17
Supplier:  Cytiva

Specifications

  • Particle Size:
    90 µm
  • Max. pressure:
    1,5 bar
  • Capacity:
    4,7 ml
  • Description:
    HiScreen™ IMAC FF
  • Seq:
    01
  • Environmentally Preferable:
  • pH range:
    3 - 12
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Column hardware:
    PP
  • Bed dimensions:
    7,7×100 mm
  • Flow velocity:
    < 600 cm/h
  • Pk:
    1

Specifications

About this item

HiScreen™ IMAC FF columns for optimising purification of histidine-tagged proteins by Immobilised Metal ion Affinity Chromatography (IMAC).

  • Conveniently charge with metal ion of choice (Cu²⁺, Zn²⁺, Ni²⁺ or Co²⁺)
  • Prepacked HiScreen™ columns for method optimization and process development
  • High binding capacity
  • Reproducible results, scalable to BioProcess columns packed with the same media using the same linear fluid velocity
  • Flow velocity: <600 cm/h; The pressure over the packed bed varies depending on a range of parameters such as the characteristics of the chromatography medium and the column tubing used

The columns are prepacked with IMAC Sepharose™ 6 Fast Flow.