Cleanroom sorbent pillows and socks, EliminatR®
CONTELRPIL
: CONTEC
- Description:Sorbent pillow
- Seq:01
- W×D×H:305×305×25 mm
- Environmentally Preferable:
- Pk:12
Disposable cleanroom sorbent pillows and socks are designed for large spill pickup or as a drip-catching pad under equipment. They consist of 100% polyester knitted fabric with an durable two-ply polyester outer covering. The pillow is designed for large spill pickup and leak control. The acid-resistant sock is ideal for placement around machinery or drums.
- Excellent sorbency for aqueous spills
- Superior holding ability for oils and acids
Pillows and socks are free of any cellulosic contaminants, and are recommended for use in ISO Class 6 or higher cleanrooms.
: Compatible with gamma, ETO and autoclave sterilization.