Order Entry
United Kingdom
ContactUsLinkComponent
 
Thermal cyclers, Mastercycler® nexus flat
 :  EPPENDORF
 
undefined
Thermal cyclers, Mastercycler® nexus flat
 :  EPPENDORF

 

  • Catalog No:
  • EPPE6335000.046
  • EPPE6330000.048
  • Model:
  • nexus flat
  • nexus flat eco
  • Block homogeneity:
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • Control accuracy:
  • ± 0,2 °C
  • ± 0,2 °C
  • Cooling rate:
  • ~2 °C/s
  • ~2 °C/s
  • Gradient:
  • -
  • -
  • Heating rate:
  • ~3 °C/s
  • ~3 °C/s
  • Interfaces:
  • USB, Ethernet, CAN in, CAN out
  • CAN in, CAN out
  • Lid temperature range:
  • 37...110 °C
  • 37...110 °C
  • Sample capacity:
  • 4 slides or equivalent
  • 4 slides or equivalent
  • Temperature range:
  • 4...99 °C
  • 4...99 °C
  • W×D×H:
  • 250×412×321 mm
  • 250×412×321 mm
  • Weight:
  • 11 kg
  • 10,5 kg

 

Frequently Bought Together