Order Entry
Slovakia
ContactUsLinkComponent
Filter disc, BOLA
Filter disc, BOLA
Catalog # BOHLN1565-12
Supplier:  Bohlender
undefined
Filter disc, BOLA
Catalog # BOHLN1565-12
Supplier:  Bohlender

Specifications

  • Ø:
    47 mm
  • Porosity:
    5
  • Thickness:
    1,0 mm
  • Environmentally Preferable:
  • Pk:
    10

Specifications

About this item

Filter disc made of porous PTFE.

Temperature resistance: –200 to 250 °C

Certifications: Conforms to FDA.