Recirculating cooler, AWC100
Catalog # 461-0324
Supplier: JULABO GMBH
Specifications
- Temperature Range:20...40 °C
- Capacity:0,9 l
- W×D×H:200×340×300 mm
- Environmentally Preferable:
- Pk:1
- Type:AWC100
Specifications
About this item
The compact AWC100 air to water recirculating cooler is designed to remove small heat loads from external systems where cooling water can be above ambient and where temperature control is secondary. Coolers which do not have a refrigeration unit are ideal for use in circuits with Peltier elements, analytical devices, polarimeters, refractometers and CCD cameras. The ventilator speed (i.e. the cooling capacity) can be adjusted in two stages, cooling capacity depends on the temperature difference between return line temperature and ambient temperature. The cooling principle: Warm bath fluid is pumped through the heat exchanger. The heat exchanger is cooled by a ventilator motor and thus removes the produced heat.
- Easy to use with front filling level indicator
- Virtually noiseless
- Economical and environmentally friendly as tap water is not wasted
- Pump capacity 2,9 L/min, 200 mbar max