Flowline LP50-6005 Non-intrusive RF Capacitance Level Switch, PE Bracket
MFLX43299-12
IP68 washdown
- Description:Non-intrusive RF Capacitance Level Switch, PE Bracket
- Environmentally Preferable:
- Wetted materials:Polyethylene
- Accuracy of depth range:±1 mm
- Max. process temperature:80 °C
- Min. process temperature:-40 °F
- Relay output:(1) SPST relay, 60 VA, selectable NO/NC
- Warranty:1 year
- Pk:1
- Power:12 - 36 VDC
Measure level without touching fluid to avoid contamination.
- Ideal for applications where purity is important
If you are concerned about your liquid's purity, then this nonintrusive level switch is the solution. Sensor mounts on the outside of your nonmetallic tank and never touches your liquid. Use with clean, noncoating, nonscaling, and conductive liquids. NEMA 4X polysulfone sensor enclosure is ideal for industrial environments. Includes 8-ft cable. Weld mounting bracket (sold separately) in place for firm hold.
- Description:Non-intrusive RF Capacitance Level Switch, PE Bracket
- Environmentally Preferable:
- Wetted materials:Polyethylene
- Accuracy of depth range:±1 mm
- Max. process temperature:80 °C
- Min. process temperature:-40 °F
- Relay output:(1) SPST relay, 60 VA, selectable NO/NC
- Warranty:1 year
- Pk:1
- Power:12 - 36 VDC
Frequently Bought Together