Small incubators, B28
Catalog # 390-6032
Supplier: Binder
Specifications
- Capacity:28 L
- Convection type:Natural convection
- Temperature range:Ambient +5…70 °C
- Environmentally Preferable:
- Ext. W×D×H:580×425×405 mm
- Int. W×D×H:400×250×280 mm
- Max. load per shelf:10 kg
- Power consumption:253 W
- Shelves supplied (max.):2 (4)
- Weight:23 kg
- Temperature fluctuation (time):±1 @ 37 °C
- Pk:1
- Type:B 28, without temperature regulator TC Class 1
Specifications
About this item
A compact device with hydraulic-mechanical control for precise, reliable incubation conditions. Optimum temperature range at 37 °C. Unit has galvanised sheet steel housing, powder coated throughout to afford maximum protection against corrosion, hydraulic-mechanical thermostat with analogue dial thermometer.
- Available with or without independent temperature safety regulator TC Class 1 in the event of all other controllers failing, mechanical temperature limiter Class 1 stops the heating at ~10 °C above the maximum temperature of the incubator, saves the incubator from overheating
- Robust and space saving
- Inner glass door
Delivery: Supplied with two chrome-plated shelves.