Visco thermostats are mainly used with capillary viscometers or densitometers for the measurement applications. These are offers the highest temperature stability for optimal temperature distribution in the thermostat bath.
- Pilot ONE controller with plug and play technology
- Precise temperature control
- Overtemperature and low-level protection
- Pt100 sensor connection
- Powerful pressure/suction pump
- Two-point calibration
The units offer the highest temperature stability for optimal temperature distribution in the thermostat bath. For operation below or near the ambient temperature there is a cooling coil integrated for a cooling water connection. Various function packages for the Pilot ONE can be activated using E-grade as required. The new multi-touch Pilot ONE controller offers a brilliant 5.7" touchscreen with graphic functions and a comfortable navigation menu. All-important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favorites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.
Maximum pump capacities: 27 L/min, 700 mbar.
- Catalog No:
- HUBE2048.0001.01
- HUBE2001.0006.01
- Model:
- CC®-130A Visco 5
- CC®-130A Visco 3
- Capacity:
- 30 L
- 30 L
- Heating capacity:
- 1,5 - 2,1 kW
- 1,5 - 2,1 kW
- Temperature range:
- 28...100 °C
- 28...100 °C
- Temperature stability:
- ±0,01 °C
- ±0,01 °C
- Viscometer positions:
- 3
- 3
- Bath W×D×H:
- Ø51 × 310 mm
- 90×90×310 mm
- Electrical:
- 200 - 240 V, 50 - 60 Hz
- 200 - 240 V, 50 - 60 Hz
- W×D×H:
- 500×240×490 mm
- 500×240×490 mm
- Weight:
- 14 kg
- 11 kg