Ultrasonic baths, Bransonic™ B200
Catalog # 142-2595
Supplier: BRANSON
Specifications
- Capacity:0,5 L
- Max. output power:40 W
- Description:Ultrasonic cleaner, Bransonic™ B200
- Environmentally Preferable:
- Model:Bransonic™ B200
- W×D×H:225×115×122 mm
- Tank W×D×H:165×90×55 mm
- Weight:1,5 kg
- Pk:1
Specifications
About this item
The B200 ultrasonic bath can clean smaller objects such as geological samples, electrical/electronic components and many small instruments. Suitable for cleaning contact lenses, spectacles and other optical articles. Effective for removing surface contamination such as fingerprints and dust.
- A versatile bath that can be used anywhere
- Compact design
- Stainless steel container with 0,5 L capacity contained within a tough plastic housing
- With built-in 5 minute timer that switches the bath off automatically
Delivery: Lid and parts basket are included in the standard package.