Mortar grinder, RM 200
Catalog # 412-2909
Supplier: Retsch GmbH
Specifications
- Final fineness:<10 µm
- Material feed size:<8 mm
- Description:RM 200, 230 V 50 Hz
- Seq:001
- Environmentally Preferable:
- Model:RM 200
- Batch size/feeding quantity:10 - 190 ml
- Grinding time setting:Continuous, 1 - 99 min
- Power consumption:250 W
- Power supply:230 V
- Speed:100 min⁻¹
- Weight:~24 kg (without grinding set)
- W×D×H:400×370×480 mm
- Pk:1
Specifications
About this item
The mortar grinder RM 200 comminutes inorganic and organic substances to analytical fineness. It can mix and homogenise powders, suspensions and pastes. The grinder is also ideal for the uniform trituration of homeopathic and pharmaceutical products. Depending on the sample, amounts from approx. 10 to 190 ml can be processed in the RM 200.
- Dry, wet and cryogenic grinding
- Reproducible results due to adjustable pestle and scraper pressure
- Easy exchange of mortar and pestle without tools
- Closed, dust tight grinding chamber with windows
- Wide range of materials for contamination-free grinding
* Depending on feed material and instrument configurations/settings
Ordering information: Pestles and mortars to be ordered separately.
Caution: * Depending on feed material and instrument configurations/settings.